Motion
32478
Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, #1, 3/16 in Bit Tip Size, Number of Bits Included: 1, Individual Bit
Mi Item #04640366
MFR #32478
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, #1, 3/16 in Bit Tip Size, Number of Bits Included: 1, Individual Bit
Mi Item #04640366
MFR #32478

Mfr description
32478 #1 3/16 BIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • Bit Tip Size
    #1, 3/16 in

Details

  • Bit Tip Style
    Phillips, Slotted
  • Double Ended
    Double-Ended
  • Finish Coating
    Chrome Plated
  • Individual Bit Or Bit Set
    Individual Bit
  • Number Of Bits Included
    1
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    092644324789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)