1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
32479
Replacement Bit, #2 Phillips, 9/32-Inch Slotted
Mi Item #
04640368
MFR #
32479
Price
$5.35
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 32479
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
32479
Replacement Bit, #2 Phillips, 9/32-Inch Slotted
Mi Item #
04640368
MFR #
32479
Mfr description
32479 #2 9/32 BIT
Fits 5-in-1 Screwdriver/Nut Driver (32476) and 4-in-1 Screwdriver (32460)
Precision-machined tips for exact fit into fastener
Contains 1 bit
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.35
/each
Add to Cart
Specifications
Dimensions
Drill Bit Size
#2, 9/32 in
Height
0.352 in
Length
2.756 in
Weight
0.04 lbs
Width
0.352 in
Details
Number Of Pieces
1
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items