Motion
AM-811-16
Plain Sleeve & Flanged Bearing - 8 mm ID, 11 mm OD, 16 mm Length, Powdered Metal Material
MI ITEM #04640410
MFR #AM-811-16
Price$2.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 8 mm ID, 11 mm OD, 16 mm Length, Powdered Metal Material
MI ITEM #04640410
MFR #AM-811-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.52/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Inner Diameter
    8 mm
  • Inside Diameter
    8 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    16 mm
  • Outer Diameter
    11 mm
  • Outside Diameter  
    11 mm
  • Overall Length  
    16 mm
  • Overall Width
    11 mm
  • Weight
    0.0104 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    AM-811-16 8 X 11 X 16mm Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.005 to +.03 mm
  • Length Tolerance
    ±.12
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AM81116
  • Manufacturer Upc Number
    00846802059279
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Metric
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.028 to +.05 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliant, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802059279

Overview

Mfr description
AM-811-16 8 X 11 X 16MM P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought