Motion
DWTBSPS1/2

DRILL AMERICA
DWTBSPS1/2

Pipe Tap - DWTBSPS Series, High Speed Steel Material, Uncoated Finish/Coating, 1/2 – 14 Thread Size, BSPP
MI ITEM #04640434
MFR #DWTBSPS1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWTBSPS1/2

Pipe Tap - DWTBSPS Series, High Speed Steel Material, Uncoated Finish/Coating, 1/2 – 14 Thread Size, BSPP
MI ITEM #04640434
MFR #DWTBSPS1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1/2 – 14

Details

  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Interrupted Thread
    No
  • Material
    High Speed Steel
  • Series
    DWTBSPS
  • Tap Type
    Straight Flute
  • Thread Standard
    BSPP

Overview

Mfr description
DWTBSPS1/2 TAP PIPE 1/2-14 BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought