Specifications
Dimensions
- Thread Size3/8 – 14
Details
- Coolant DeliveryExternal
- Extended ShankNo
- Finish CoatingUncoated
- Flute DirectionRight Hand
- Interrupted ThreadNo
- MaterialHigh Speed Steel
- SeriesDWTBSPS
- Tap TypeStraight Flute
- Thread StandardBSPP
Overview
Mfr description
DWTBSPS3/8 TAP PIPE 3/8-14 BSPP