Motion
Heat-Flex® Flex-Vest® 4 in x 12 ft

FLEXAUST INC
Heat-Flex® Flex-Vest® 4 in x 12 ft

Ducting Hose - 4.000 in ID, 12 ft Length, Inner Layer; Double-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix, Outer layer; Single-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix, Inner Layer (Fiberglass) / Outer Layer (Polyester) Material, 30.00 psi
Mi Item #04640446
MFR #Heat-Flex® Flex-Vest® 4 in x 12 ft
Price$672.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Heat-Flex® Flex-Vest® 4 in x 12 ft

Ducting Hose - 4.000 in ID, 12 ft Length, Inner Layer; Double-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix, Outer layer; Single-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix, Inner Layer (Fiberglass) / Outer Layer (Polyester) Material, 30.00 psi
Mi Item #04640446
MFR #Heat-Flex® Flex-Vest® 4 in x 12 ft

Mfr description
3050400012 4" ID X 12' FLEX-VEST 2-PLY S
  • Insulation; 1-inch fiberglass insulation (R-Value=4)
  • Insulated dryer hose
  • Combines flexibility with minimal heat loss
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.68/ft

Specifications

Dimensions

  • Closed Bend Radius
    4.500 in
  • Inside Diameter
    4.000 in
  • Length
    12 ft
  • Weight
    1.20 lbs/ft

Details

  • Application
    Aerospace
  • Coating
    Inner Layer - Silicone / Outer Layer - Neoprene
  • Color
    Iron Oxide Red Inner Layer, Black Outer Layer
  • Compression Ratio
    2:1
  • Construction
    Inner Layer; Double-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix, Outer layer; Single-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix
  • Hose Material
    Inner Layer (Fiberglass) / Outer Layer (Polyester)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3050400012
  • Manufacturer Product Page
  • Negative Pressure
    27.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire
  • Series
    Heat-Flex® Flex-Vest®
  • Technical Data Sheet
  • Temperature Range
    -65 to 600 °F
  • Transported Substance
    Air
  • Working Pressure
    30.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)