Motion
35ACA-LG

RADIANS INC.
35ACA-LG

Rain Coverall - Large
Mi Item #04640471
MFR #35ACA-LG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
35ACA-LG

Rain Coverall - Large
Mi Item #04640471
MFR #35ACA-LG

Mfr description
NEESE 35ACA LG ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    44 to 46 in
  • Size
    Large

Details

  • Ankle Style
    Open
  • Approval Listing Regulations
    NFPA 701
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Color
    Orange
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Material
    Nylon/PVC
  • Product Line
    Universal 35
  • Seam Type
    Double Stitched & Taped
  • Wrist Ankle Closure
    Open Wrists & Ankles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)