Overview
Mfr description
NEESE 35ACA 2XL ORANGE
Specifications
- Ankle StyleOpen
- Garment UseRain
- High VisibilityNot a High Visibility Garment
- Wrist Ankle ClosureOpen Wrists & Ankles
- Boots Shoes IncludedBoots/Shoes Not Included
- MaterialNylon/PVC
- Size2X-Large
- ColorOrange
- Product LineUniversal 35
- Chest Size52 to 54 in
- Approval Listing RegulationsNFPA 701
- Seam TypeDouble Stitched & Taped
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data