Motion
35AJ-M
Rain Jacket - Medium, Orange, Nylon/PVC, Snaps Closure
Mi Item #04640477
MFR #35AJ-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Jacket - Medium, Orange, Nylon/PVC, Snaps Closure
Mi Item #04640477
MFR #35AJ-M

Mfr description
NEESE 35AJ MED ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    50 in
  • Length
    29-1/2 in
  • Size
    Medium

Details

  • Approval Listing Regulations
    NFPA 701
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Orange
  • Flame Resistant
    Flame Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Rain/Flame
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Material
    Nylon/PVC
  • Number Of Pockets
    0
  • Pattern
    None
  • Product Line
    Universal 35
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)