Motion
35AJ-2X
Rain Jacket - 2X-Large, Orange, Nylon/PVC, Snaps Closure
MI ITEM #04640479
MFR #35AJ-2X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Jacket - 2X-Large, Orange, Nylon/PVC, Snaps Closure
MI ITEM #04640479
MFR #35AJ-2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NEESE 35AJ 2X ORANGE

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain/Flame
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Nylon/PVC
  • Color
    Orange
  • Size
    2X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Product Line
    Universal 35
  • Pattern
    None
  • Chest Size
    62 in
  • Length
    31 in
  • Approval Listing Regulations
    NFPA 701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text