Motion
35BT-LG
Rain Bib Overalls - Nylon/PVC Material, Orange Color, Large Size
Mi Item #04640481
MFR #35BT-LG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Bib Overalls - Nylon/PVC Material, Orange Color, Large Size
Mi Item #04640481
MFR #35BT-LG

Mfr description
NEESE 35BT LG ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    44 to 46 in
  • Size
    Large

Details

  • Approval Listing Regulations
    ASTM D6413
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Color
    Orange
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Material
    Nylon/PVC
  • Product Line
    Universal 35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)