Motion
35BT-XLG

RADIANS INC.
35BT-XLG

Rain Bib Overalls - Nylon/PVC Material, Orange Color, X-Large Size
MI ITEM #04640483
MFR #35BT-XLG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
35BT-XLG

Rain Bib Overalls - Nylon/PVC Material, Orange Color, X-Large Size
MI ITEM #04640483
MFR #35BT-XLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NEESE 35BT XLG ORANGE

Specifications

  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Material
    Nylon/PVC
  • Size
    X-Large
  • Color
    Orange
  • Product Line
    Universal 35
  • Chest Size
    48 to 50 in
  • Approval Listing Regulations
    ASTM D6413

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought