Motion
T9501424
1/4\ in Clevis Grab Hook, Grade 43, Zinc Plated
Mi Item #04640510
MFR #T9501424
Price$9.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4\ in Clevis Grab Hook, Grade 43, Zinc Plated
Mi Item #04640510
MFR #T9501424

Mfr description
T9501424 1/4FOREIGN CLEVIS GRAB HK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.93/each

Specifications

Dimensions

  • Hook Opening Size
    3/8 in
  • Trade Size
    1/4 in

Details

  • Color
    Silver
  • Hook Type
    Clevis Grab Hook
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)