Motion
DWDMM3.50

DRILL AMERICA
DWDMM3.50

Jobber Length Drill Bit - DWDMM Series, 3.5 mm, High Speed Steel Material, 44 mm Flute, 118 ° Point Angle, 70 mm OAL
MI ITEM #04640566
MFR #DWDMM3.50
Price$1.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWDMM3.50

Jobber Length Drill Bit - DWDMM Series, 3.5 mm, High Speed Steel Material, 44 mm Flute, 118 ° Point Angle, 70 mm OAL
MI ITEM #04640566
MFR #DWDMM3.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.29/each

Specifications

Dimensions

  • Drill Bit Size  
    3.5 mm
  • Flute Length  
    44 mm
  • Overall Length  
    70 mm
  • Shank Diameter
    3.5 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Conventional
  • Series
    DWDMM
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
DWDMM3.50 BIT JOBBER 3.50MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought