Motion
DWTBSPS2
Pipe Tap - DWTBSPS Series, High Speed Steel Material, Uncoated Finish/Coating, 2 – 11 Thread Size, BSPP
MI ITEM #04640569
MFR #DWTBSPS2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - DWTBSPS Series, High Speed Steel Material, Uncoated Finish/Coating, 2 – 11 Thread Size, BSPP
MI ITEM #04640569
MFR #DWTBSPS2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWTBSPS2 TAP PIPE 2-11 BSPP

Specifications

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Thread Standard
    BSPP
  • Interrupted Thread
    No
  • Extended Shank
    No
  • Coolant Delivery
    External
  • Series
    DWTBSPS
  • Thread Size
    2 – 11
  • Flute Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text