Motion
DWTBSPS3/4

DRILL AMERICA
DWTBSPS3/4

Pipe Tap - DWTBSPS Series, High Speed Steel Material, Uncoated Finish/Coating, 3/4 – 14 Thread Size, BSPP
Mi Item #04640570
MFR #DWTBSPS3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWTBSPS3/4

Pipe Tap - DWTBSPS Series, High Speed Steel Material, Uncoated Finish/Coating, 3/4 – 14 Thread Size, BSPP
Mi Item #04640570
MFR #DWTBSPS3/4

Mfr description
DWTBSPS3/4 TAP PIPE 3/4-14 BSPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    3/4 – 14

Details

  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Interrupted Thread
    No
  • Material
    High Speed Steel
  • Series
    DWTBSPS
  • Tap Type
    Straight Flute
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)