Motion
4560-09
Zorb-IT Ultimate Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Kevlar/Lycra Liner
MI ITEM #04640585
MFR #4560-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zorb-IT Ultimate Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Kevlar/Lycra Liner
MI ITEM #04640585
MFR #4560-09

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4560-09 ZORB IT ULTIMATE GLOVE

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Gray / Yellow
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Kevlar/Lycra
  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A3
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • Standards Met
    ASTM, CE Category II
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought