Motion
2765
Electric Chain Hoist - H Series, Rigid Hook Mount, 1 ton Capacity, 10 ft Lift Ht, 230/460 V, 1/2 hp, H4 Duty Rating, 8 fp/min Maximum Lift Speed
Mi Item #04640630
MFR #2765
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - H Series, Rigid Hook Mount, 1 ton Capacity, 10 ft Lift Ht, 230/460 V, 1/2 hp, H4 Duty Rating, 8 fp/min Maximum Lift Speed
Mi Item #04640630
MFR #2765

Mfr description
2765 C/M ELECTRIC HOIST, 1 TON, 12'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lift Height
    10 ft
  • Weight
    73.00 lbs

Details

  • Body Finish Coating
    Powder Coat
  • Chain Material
    Steel
  • Hoist Duty Rating
    H4
  • Hook Material
    Steel
  • Horsepower
    1/2 hp
  • Maximum Lift Speed
    8 fp/min
  • Mounting Type
    Rigid Hook
  • Number Of Speeds
    1
  • Reeving
    2
  • Series
    H
  • Supply Voltage
    230/460 V
  • UPC_NO
    043927627653
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)