Motion
96781XL

MCR SAFETY
96781XL

NXG® General Purpose Work Gloves - X-Large Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #04640681
MFR #96781XL
Your Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
96781XL

NXG® General Purpose Work Gloves - X-Large Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #04640681
MFR #96781XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.85/each(List $6.70)

Overview

Mfr description
96781XL 13 GA GRAY SHELL/BLACK FOAM

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Over Knuckles
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Standards Met
    CE 4121
  • Coating Material
    Nitrile
  • Product Line
    Memphis
  • Description Keyword
    Unlined
  • UPC_NO
    30451430175539

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text