Motion
SPM20
Closed Round Rail Ball Bushing - Super Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 2020 N Load Capacity, Closed
Mi Item #04640835
MFR #SPM20
Price$164.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 2020 N Load Capacity, Closed
Mi Item #04640835
MFR #SPM20

Mfr description
SPM20 SUPER BALL BUSHING METRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.79/each

Specifications

Dimensions

  • Inner Ring Width
    31.2 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter
    32 mm
  • Overall Height
    45 mm, 1.7720 in
  • Overall Length
    45 mm
  • Overall Width
    44.380 / 45.000 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    30.810 / 31.200 mm
  • Shaft Diameter  
    20 mm

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    2020 N
  • Load Capacity
    2020 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Not Corrosion Resistant
  • Seal Type
    No Wipers
  • Series
    Super
  • Static Load Capacity
    2220 N
  • Type
    Linear Ball
  • UPC_NO
    662486260899
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)