Motion
16 29 165

KNIPEX
16 29 165

4 1/2" Spare Blade for 16 20 16 SB, 16 20 28 SB, 16 20 165 SB
MI ITEM #04640901
MFR #16 29 165
List Price$19.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
16 29 165

4 1/2" Spare Blade for 16 20 16 SB, 16 20 28 SB, 16 20 165 SB
MI ITEM #04640901
MFR #16 29 165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.72/each for your price

Overview

Mfr description
16-29-165 SPARE BLADE FOR DISMANTLING
  • Spare Blade For 16 20 16 SB / 16 20 28 SB / 16 20 165 SB.

Specifications

  • For Use With
    16 20 16 SB
  • Material
    Steel
  • Color
    Silver
  • Description
    Spare Blade for 16 20 16 SB, 16 20 28 SB, 16 20 165 SB
  • Handle Color
    Silver
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    1/8 in.
  • Shipping Weight
    0.015 lbs. lbs
  • Single Part Height
    1/8 in. in
  • Single Part Length
    4 3/8 in.
  • Single Part Width
    4 3/8 in.
  • Tool Weight
    0.005 lbs.
  • Tool Width
    1/7 in.
  • Body Material
    Steel
  • Country of Origin
    Germany
  • Handle Material
    Plastic
  • Handle Style
    Multi-Component, Non-Insulated
  • Harmonization Code
    8211.94.1000
  • Height
    1/8 in.
  • Length
    4 3/8 in.
  • Manufacturer Upc Number
    843221011666
  • Overall Length
    4 1/2 in.
  • Storage Dimension Height
    0.2 in. in
  • Storage Dimension Length
    7.3 in. in
  • Storage Dimension Width
    4.65 in.
  • UPC_NO
    843221011666
  • Weight
    0.005
  • Width
    1/7 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text