Overview
Mfr description
63024 JET LUBE 120LB
- A mixed soap, calcium-lithium grease boosted with polymers that is ideal for a multitude of onboard applications where both economy and performance are important
- MARINE-MP #2 is a smooth, buttery grease with an operating temperature range of -10F to 325F to provide single grease use for a variety of applications
- It's water-resistant, tenacious, and has excellent resistance to the effects of salt spray, heat, water, oxidation, and other adverse conditions common to marine usage
- As a result, this product will lower maintenance costs and simplify inventory while providing excellent performance
- Ideal for anti-friction and plain bearings.
Specifications
- TypeGeneral Purpose
- Container Size15 gal (US)
- Water ResistanceWater Resistant
- CertificationEco Certified
- CompositionNon-Hazardous Blend, Petroleum
- ColorPurple
- Temperature Range0 to +325 °F
- Features & Benefits• A mixed soap, calcium-lithium grease boosted with polymers that is ideal for a multitude of onboard applications where both economy and performance are important •MARINE-MP #2 is a smooth, buttery grease with an operating temperature range of -10F to 325F to provide single grease use for a variety of applications •It's water-resistant, tenacious, and has excellent resistance to the effects of salt spray, heat, water, oxidation, and other adverse conditions common to marine usage •As a result, this product will lower maintenance costs and simplify inventory while providing excellent performance •Ideal for anti-friction and plain bearings.
- Container Capacity120 lb
- Base MaterialCalcium - Lithium / Petroleum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data