Motion
104-4246-006
Char-Lynn 2000 Series Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 6.20 in³/r Displacement, 1-1/4 in, 20 gpm
Mi Item #04641166
MFR #104-4246-006
Price$1,890.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn 2000 Series Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 6.20 in³/r Displacement, 1-1/4 in, 20 gpm
Mi Item #04641166
MFR #104-4246-006

Mfr description
104-4246
  • Three zone design for longer life and true bi-directionality
  • Bearings that meet the highest standards of the industry
  • Options to optimize performance in every application
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,890.68/each

Specifications

Dimensions

  • Continuous Torque
    2611 in
  • Motor Port Size
    Manifold
  • Output Shaft Size
    1-1/4 in
  • Overall Height
    4.28 in
  • Overall Length
    8.74 in
  • Overall Width
    4.28 in

Details

  • Actual Mounting Flange
    Standard, 4 Bolt; 82.6 [3.25] Pilot Dia. 13.59 [.535] Dia. Holes On 106.4 [4.19] Dia. Bolt Circle.
  • Actual Output Shaft
    Spline
  • Actual Port Type
    12.70 [.500] And 15.88 [.625] Dia. Manifold Ports With 3X M10 X 1.5-6H Port Block Mounting Holes
  • Continuous Flow Rate
    75 L/min
  • Displacement
    6.20 in³/r
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    742 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    20 gpm
  • Maximum RPM-Continuous
    246 rpm
  • Motor Port Type
    Manifold
  • Mounting Type
    4-Bolt Flange - 3.25 in Pilot
  • Port Configuration
    12.70 [.500] And 15.88 [.625] Dia. Manifold Ports With 3X M10 X 1.5-6H Port Block Mounting Holes
  • Port Orientation
    Manifold Mounted
  • Seal Type
    High Pressure Shaft Seal
  • Series
    2000 - Standard
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)