Motion
35-950
Tool Pouch - Pouch, Leather Material
MI ITEM #04641185
MFR #35-950
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch - Pouch, Leather Material
MI ITEM #04641185
MFR #35-950

Mfr description
35-950 LEATHER TOOL POUCH/ BAG W/SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Includes
    Tape Chain
  • Material
    Leather
  • Number Of Exterior Pockets
    7
  • Number Of Interior Pockets
    1
  • Storage Type
    Pouch
  • Strap
    Carrying Strap Included
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)