Motion
4022501

Sparta
4022501

4022501
MI ITEM #04641192
MFR #4022501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sparta
4022501

4022501
MI ITEM #04641192
MFR #4022501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4022501 BROWN 60" FIBERGLASS HANDLE

Specifications

  • Product Types
    Squeegee Handle
  • Handle Length
    60 in
  • Handle Type
    Threaded
  • Squeegee Frame Style
    Straight
  • Handle Diameter
    1 in
  • Handle Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought