Motion
3LTWIST
V-Link Adjustable Belt - 3L Section, 3/8 in Top Width, Composite Polyester/Polyurethane Material
MI ITEM #04641262
MFR #3LTWIST
Price$95.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Link Adjustable Belt - 3L Section, 3/8 in Top Width, Composite Polyester/Polyurethane Material
MI ITEM #04641262
MFR #3LTWIST

Mfr description
3LTWIST Thoro-Twist Belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.29/each

Specifications

Dimensions

  • Top Width
    3/8 in

Details

  • Adjustable Link Type
    Thoro-Twist
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts
  • Section
    3L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)