Motion
D2800-14M-55
RPP Belt - D14M, 14 mm Pitch, 2800 mm Pitch Length, 55 mm Width, 200 Teeth, Polymer Material
MI ITEM #04641269
MFR #D2800-14M-55
List Price$2,208.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RPP Belt - D14M, 14 mm Pitch, 2800 mm Pitch Length, 55 mm Width, 200 Teeth, Polymer Material
MI ITEM #04641269
MFR #D2800-14M-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,208.90/each for your price

Overview

Mfr description
D2800-14M-55 Dual Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Length
    2800 mm
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    2
  • Pitch Length
    2800 mm
  • Manufacturer Upc Number
    785201634420
  • UPC_NO
    785201634420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text