Motion
290J5
Micro V-Belt - J Belt Section:, 5 Ribs, 29 in Overall Length, V-Ribbed
MI ITEM #04641290
MFR #290J5
Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 5 Ribs, 29 in Overall Length, V-Ribbed
MI ITEM #04641290
MFR #290J5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.40/each

Specifications

Dimensions

  • Overall Length
    29 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    290J5
  • Number Of Ribs
    5
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Overview

Mfr description
290J5 Vee-Rib Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought