Motion
D2200-8M-20
RPP Belt - D8M, 8 mm Pitch, 2200 mm Pitch Length, 20 mm Width, 275 Teeth, Polymer Material
MI ITEM #04641308
MFR #D2200-8M-20
Your Price$296.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RPP Belt - D8M, 8 mm Pitch, 2200 mm Pitch Length, 20 mm Width, 275 Teeth, Polymer Material
MI ITEM #04641308
MFR #D2200-8M-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$296.90/each(List $346.78)

Overview

Mfr description
D2200-8M-20 Dual Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Length
    2200 mm
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    2
  • Pitch Length
    2200 mm
  • Manufacturer Upc Number
    785201283260
  • UPC_NO
    785201283260

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text