Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Power-Wedge Cog V-Belt - XPA Section, 13 mm Top Width, 1 Strand, 1120 mm Nominal Outside Length, Cogged
MI ITEM #04641312
MFR #XPA1120

Mfr description
XPA1120 Power-Wedge Cog-Belt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Height
    10 mm
  • Nominal Outside Length
    1120 mm
  • Top Width Per Strand
    13 mm

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    XPA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)