Motion
RCX90-4
Classical Gold-Ribbon Cog Banded V-Belt - CX, 7/8 in Top Width, 4 Strand, 94 in Nominal Outside Length, Cogged
MI ITEM #04641327
MFR #RCX90-4
List Price$580.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Gold-Ribbon Cog Banded V-Belt - CX, 7/8 in Top Width, 4 Strand, 94 in Nominal Outside Length, Cogged
MI ITEM #04641327
MFR #RCX90-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$580.09/each for your price

Overview

Mfr description
RCX90-4 Gold Ribbon Cog-Band Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    CX
  • Number Of Strands
    4
  • Nominal Outside Length
    94 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    7/8 in
  • Top Width
    3-1/2 in
  • Material
    Synthetic Rubber - EPDM
  • Manufacturer Upc Number
    785201699368
  • UPC_NO
    785201699368
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought