Motion
HC208-24
Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Standard Duty, Eccentric Collar Locking
Mi Item #04641452
MFR #HC208-24
Price$87.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Standard Duty, Eccentric Collar Locking
Mi Item #04641452
MFR #HC208-24

Mfr description
HC208-24-A MOUNTED INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.07/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width  
    1.6850 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    2.2200 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590033270
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7340 lbf
  • Radial Static Load Capacity
    3650 lbf
  • Seal Type
    R-Seals
  • Series
    HC200
  • UPC_NO
    1200106010340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)