Motion
J-85
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.3125 in Width, Open
Mi Item #04641456
MFR #J-85
Price$9.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.3125 in Width, Open
Mi Item #04641456
MFR #J-85

Mfr description
J 85 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.82/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IRA-5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The J-85 Drawn Cup Needle Roller Bearing has a 1/2 in bore diameter, open closure type with open ends drawn cup construction, 0.6875 in outside diameter, 0.3125 in overall width, and 0.01 lbs weight, making it ideal for light-duty mechanical assemblies and small motors.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    25000 rpm
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    J
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790199844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)