Motion
MQCL-30-A
Shaft Collar - One Piece - Split, Aluminum, 30 mm Bore, 1.9690 in OD, 13 mm Width
Mi Item #04641463
MFR #MQCL-30-A
Price$48.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - One Piece - Split, Aluminum, 30 mm Bore, 1.9690 in OD, 13 mm Width
Mi Item #04641463
MFR #MQCL-30-A

Mfr description
MQCL-30-A QUICK CLAMPING SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.17/each

Specifications

Dimensions

  • Axial Load
    Min: 311 N<lt/>br /<gt/>Max: 445 N
  • Bore Diameter
    30 mm
  • Bore Size
    1.1811 in
  • Cap Screw
    M4 mm
  • Outside Diameter
    1.9690 in
  • Screw Size
    M3
  • Weight
    1.224 lb
  • Width
    13 mm

Details

  • Construction
    One Piece - Split
  • Finish
    Gold Handle
  • Grade
    6061, 6063
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Quick Clamp w/Lever
  • Locknut Finish
    Black Anodized Body, Gold Anodized Handle
  • Manufacturer Catalog Number
    MQCL-30-A
  • Manufacturer Product Page
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +200 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452912570
  • Width Tolerance
    +.076 / -.254 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)