Motion
DS112
Screw Conveyor Part - 14-1/4 in Length
Mi Item #04641549
MFR #DS112
Price$73.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 14-1/4 in Length
Mi Item #04641549
MFR #DS112

Mfr description
DS112 DRIVE SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.87/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    1-1/2 in
  • Overall Length
    14-1/4 in

Details

  • Material
    Carbon Steel
  • Part Type
    Drive Shaft
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)