Motion
CP714
0.401 Inch (10.2 mm) Air Hammer, Round Shank, Pistol Handel, Stroke 3.15 in / 80 mm, Bore Diameter 0.55 in / 14 mm - 2000 Blow Per Minute
MI ITEM #04641567
MFR #CP714
Price$785.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.401 Inch (10.2 mm) Air Hammer, Round Shank, Pistol Handel, Stroke 3.15 in / 80 mm, Bore Diameter 0.55 in / 14 mm - 2000 Blow Per Minute
MI ITEM #04641567
MFR #CP714

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$785.87/each

Specifications

Dimensions

  • Blows per Minute
    2000
  • Inlet size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    6.7 in
  • Shank Size
    0.401 in
  • Tool Weight
    3.3 lb

Details

  • Air Consumption
    8.5 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • CFM
    8.5
  • Duty Rating
    Industrial
  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Impact Rate
    2000 bpm
  • Required Pressure
    90 psi
  • Shank Type
    Round
  • Variable Speed
    No

Overview

Mfr description
CP714 AIR HAMMER
  • Positive Action Trigger;Ergonomic Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought