Motion
6630
Uncorded Ear Plugs, 28dB Rated, Disposable Contoured Shape, PK 200
Mi Item #04641653
MFR #6630
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uncorded Ear Plugs, 28dB Rated, Disposable Contoured Shape, PK 200
Mi Item #04641653
MFR #6630

Mfr description
6630 SMALL UNCORDED EARPLUGS (2,000/CASE
  • 100% PVC-free
  • Soft, slow recovery foam and contoured shape molds easily to the ear canal for all day comfort
  • Contours follow the shape of the ear canal which means less pressure at the smallest diameter of the ear canal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Small

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    28 dB
  • Package Quantity
    200
  • Plug Material
    Soft Foam
  • Plug Shape
    Bell
  • Product Line
    Meteors
  • Standards Met
    CSA Class AL, ANSI S3.19-1974
  • UPC_NO
    092311663005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)