Motion
LRA650.425SS

REXNORD INC
LRA650.425SS

Rexnord® LRA650.425SS Long Span Assembly, Coupling Size: 650.425, Distance Btwn. Shafts: 133mm, Coupling OAL: 138.5mm
MI ITEM #04641735
MFR #LRA650.425SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LRA650.425SS

Rexnord® LRA650.425SS Long Span Assembly, Coupling Size: 650.425, Distance Btwn. Shafts: 133mm, Coupling OAL: 138.5mm
MI ITEM #04641735
MFR #LRA650.425SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LRA650.425SS CPLG,LRA650.425SS

Specifications

  • Coupling Size Code
    650.425
  • Assembly Type
    Long Span
  • Distance Between Shafts
  • Coupling Outside Diameter
  • Coupling Overall Length
  • Material
    Stainless Steel
  • Series
    650
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text