Motion
1971401
OSG Hand Tap - 141 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M8 x 1.25 Thread Size, Metric Coarse, Right Hand Direction
Mi Item #04641804
MFR #1971401
Price$19.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Hand Tap - 141 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M8 x 1.25 Thread Size, Metric Coarse, Right Hand Direction
Mi Item #04641804
MFR #1971401

Mfr description
1971401 M8 X 1.25 D5 4-FLT. BOTTOM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.50/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Shank Diameter
    0.318 in
  • Thread Length  
    1-1/8 in
  • Thread Size
    M8 x 1.25

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    141
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D5
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)