1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
721503
Oil Seal - Solid, 0.625 in Shaft Dia., 0.875 in OD, 0.125 in Overall Width, BV Design, Fluoro- Elastomer Lip Material
MI ITEM #
04641818
MFR #
721503
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
CR SEALS (SKF) 721503
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
721503
Oil Seal - Solid, 0.625 in Shaft Dia., 0.875 in OD, 0.125 in Overall Width, BV Design, Fluoro- Elastomer Lip Material
MI ITEM #
04641818
MFR #
721503
Mfr description
721503
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
0.875 in
Overall Width
0.125 in
Shaft Diameter
0.625 in
Weight
0.02 lbs
Details
Design Type
BV
Lip Material
Fluoro- Elastomer
Manufacturer Upc Number
085311080279
Solid / Split
Solid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items