Motion
DSD28-1010-966

ROLLON CORP
DSD28-1010-966

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 966 mm, 1010 mm Long
Mi Item #04641943
MFR #DSD28-1010-966
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DSD28-1010-966

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 966 mm, 1010 mm Long
Mi Item #04641943
MFR #DSD28-1010-966

Mfr description
DSD28-1010-966, SIZE 28 TLSPC RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1010 mm
  • Rail Size
    28 mm
  • Stroke
    966 mm
  • Weight
    14.2208 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+110 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    2357 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)