Motion
UFP307

TIMKEN
UFP307

Backing Plate - 3-7/16 in Bore
MI ITEM #04641968
MFR #UFP307
Price$44.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UFP307

Backing Plate - 3-7/16 in Bore
MI ITEM #04641968
MFR #UFP307

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.15/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Outside Diameter
    7.3800 in
  • Overall Width
    0.6300 in
  • Weight
    1 lbs

Details

  • Kit Type
    Backing Plate
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450399197
  • Product Type
    Backing Plates
  • Series
    UFP
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450399197

Overview

Mfr description
UFP307 BACKING PLATE
  • These backing plates provide an extra barrier for secondary sealing from the backside.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought