Specifications
Dimensions
- End 1 Size3 in
- End 2 Size2 in
Details
- Body Material316 Stainless Steel
- Coupler TypeType DA Reducer Female Coupler x Male Adapter
- End 1 TypeFemale Coupler
- End 2 TypeMale Adapter
- Fitting ShapeStraight
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
- Seal MaterialNo Seal
Overview
Mfr description
3020DAT75SS 3X2 CPLR X ADPR W/3/4 P