1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT1250451
MT1250451
MI ITEM #
04642223
MFR #
MT1250451
Price
$33.13
/each
Qty
Add to Cart
Previous Page
Home
MORSE CUTTING TOOLS MT1250451
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT1250451
MT1250451
MI ITEM #
04642223
MFR #
MT1250451
Mfr description
50451 1/4 CARBIDE SPADE DRILL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$33
.13
/each
Add to Cart
Specifications
Dimensions
Drill Bit Size
1/4 in
Flute Length
11/16 in
Overall Length
2 in
Details
Cutting Direction
Right Hand
Finish Coating
Bright
Material
Carbide
Point Angle
118 °
Series
5377
Type
Spade Drill
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items