Overview
Mfr description
50457 7/16 CARBIDE SPADE DRILL
Specifications
- TypeSpade Drill
- Drill Bit Size7/16 in
- Flute Length1-3/16 in
- Overall Length2-1/2 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle118 °
- Cutting DirectionRight Hand
- Series5377
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data