Motion
CRLNG-80
CRLNG-80 Clevis Foot
MI ITEM #04642237
MFR #CRLNG-80
Price$290.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRLNG-80 Clevis Foot
MI ITEM #04642237
MFR #CRLNG-80

Mfr description
CRLNG-80 CLEVIS FOOT MOUNTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.46/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Bracket 1
    Clevis Foot
  • Mounting Type
    Clevis Foot
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    LNG
  • Type
    Clevis Foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)