Motion
INS-SCM-200 MOD (RESALE)

DODGE
INS-SCM-200 MOD (RESALE)

Ball Insert Bearing - 2 in ID
Mi Item #04642765
MFR #INS-SCM-200 MOD (RESALE)
Price$272.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SCM-200 MOD (RESALE)

Ball Insert Bearing - 2 in ID
Mi Item #04642765
MFR #INS-SCM-200 MOD (RESALE)

Mfr description
074475 SPC INS-SCM-200-FF BRG INSER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.38/each

Specifications

Dimensions

  • Bore Diameter  
    2 in

Details

  • Dynamic Load Capacity
    9755 lbf
  • Grease Type
    Unirex N2
  • Locking Device
    Set Screw
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Static Load Capacity
    6588 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)