Motion
DWDMM7.00

DRILL AMERICA
DWDMM7.00

Jobber Length Drill Bit - DWDMM Series, 7 mm, High Speed Steel Material, 73 mm Flute, 118 ° Point Angle, 109 mm OAL
MI ITEM #04642787
MFR #DWDMM7.00
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWDMM7.00

Jobber Length Drill Bit - DWDMM Series, 7 mm, High Speed Steel Material, 73 mm Flute, 118 ° Point Angle, 109 mm OAL
MI ITEM #04642787
MFR #DWDMM7.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
DWDMM7.00 BIT JOBBER 7.00MM

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    7 mm
  • Series
    DWDMM
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text