Motion
2MMVC9124HXVVDULFS637

TIMKEN (FAFNIR)
2MMVC9124HXVVDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 180 mm OD, 56 mm Width, 15 ° Contact, Open
MI ITEM #04642872
MFR #2MMVC9124HXVVDULFS637
Price$26,398.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMVC9124HXVVDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 180 mm OD, 56 mm Width, 15 ° Contact, Open
MI ITEM #04642872
MFR #2MMVC9124HXVVDULFS637

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,398.75/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    180 mm
  • Overall Width  
    56 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMVC9124 HXVVDUL FS637
  • Manufacturer Upc Number
    087796081581
  • Max Rpm
    21360 rpm
  • Maximum Operating RPM
    21360 rpm
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    61700 N, 13870.7 lbf
  • Radial Static Load Capacity
    47800 N, 10745.9 lbf
  • Series
    9100HX
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796081581

Overview

Mfr description
2MMVC9124 HXVVDUL FS637
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 2.218 Kg 4.89 lb
  • Precision Class: ISO P4S (ABEC 7/9)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought