Specifications
Dimensions
- Nominal Rail Size35 mm
- Overall Length1118 mm
Details
- Accuracy ClassHigh Grade
- Measurement StandardMetric
- Operating Temperature Range-40 to 80º C
- Rail StyleStandard
- Series500
Overview
Mfr description
521H35A+1118 RAIL W/PLASTIC CAPS